This product requires certification to purchase.

4 in. Flanged x Grooved Ductile Iron Dry Pipe Valve

Tyco

Model DPV-1 4 in. Flanged x Grooved Ductile Iron Dry Pipe Valve

  • Fast #
  • Part #T523103440
  • Item #4469444
  • Manufacturer Part #523103440
5 out of 5 Customer Rating
Brand image
Tyco

Model DPV-1 4 in. Flanged x Grooved Ductile Iron Dry Pipe Valve

  • Fast #
  • Part #T523103440
  • Item #4469444
  • Manufacturer Part #523103440
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Grooved
End Connections
Flanged x Grooved
Pressure Class
250#
Valve Size
4 in
Characteristics & Features
Collection
Model DPV-1
Material
Ductile Iron
Valve Type
Dry Pipe Valve
Warranty & Product Information
FM Approved
No
Recommended Valve Application
Fire Protection, Fire Sprinkler
UL Listed
No