This product requires certification to purchase.

3 in. Riser Manifold

Tyco

Model RM-2 3 in. Riser Manifold

  • Fast #
  • Part #T6940621
  • Item #9888656
  • Manufacturer Part #6940621
5 out of 5 Customer Rating
Brand image
Tyco

Model RM-2 3 in. Riser Manifold

  • Fast #
  • Part #T6940621
  • Item #9888656
  • Manufacturer Part #6940621
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Compact, preassembled design includes: TD-2 test and drain valve, CV-1 check valve, flow switch, and BFV-300 butterfly valve
  • Flexible installation options: horizontal or vertical installation
  • PRV has adjustable range of 100 psi (6.9 bar) to 310 psi (21.4 bar)
  • UL and C-UL listed, assembled with FM approved components
  • Proprietary TD-2 test and drain valve reduces the risk of leaks with robust, globe-style design and offers integrated pressure relief
  • Reorient components at grooved connections to fit your installation
  • Included TD-2 test and drain valve is available in two sizes/test orifices: a 1-1/4 in with a 2.8K orifice model and a 2 in with a 4.2K orifice model
  • Requires Certification

Specifications

Application:
Commercial, Fire Sprinkler Systems
Collection:
Model RM-2
Height:
13-13/20 in
Product Type:
Riser Manifold
Valve Size:
3 in