This product requires certification to purchase.

3/4 in. 155F 11.2K Horizontal Sidewall and Standard Response Sprinkler Head in Natural Brass

Tyco

Model SW-20 3/4 in. 155F 11.2K Horizontal Sidewall and Standard Response Sprinkler Head in Natural Brass

  • Fast #
  • Part #T510721155
  • Item #1958168
  • Manufacturer Part #510721155
5 out of 5 Customer Rating
Brand image
Tyco

Model SW-20 3/4 in. 155F 11.2K Horizontal Sidewall and Standard Response Sprinkler Head in Natural Brass

  • Fast #
  • Part #T510721155
  • Item #1958168
  • Manufacturer Part #510721155
5 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Decorative glass bulb sprinkler designed for use in ordinary hazard occupancies
  • SW-20 listed to a 16 ft. (4,9 m) wide and a 20 ft. (6,1 m) throw maximum coverage area
  • UL and C-UL listed, NYC approved
  • For 11.2 K-factor extended coverage, ordinary hazard, horizontal sidewall sprinklers (TY5332, TY5337), see TFP230 for technical information and listing details
  • SW-24 listed to a 16 ft. (4,9 m) wide and a 24 ft. (7,3 m) throw maximum coverage area
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
2-3/8 in
K-Factor
11.2
Length
2-3/8 in
Thread Size
3/4 in
Width
2 in
Characteristics & Features
Collection
Model SW-20
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Installation Type
Horizontal Mount
Material
Brass, Bronze, Glass, Nickel Alloy, Plastic
Material Type
Beryllium, PTFE
Warranty & Product Information
Application
Commercial
FM Approved
No
ISO
ISO 7-1
Product Type
Extended Coverage, Horizontal Sidewall, Standard Response
UL Listed
Yes