This product requires certification to purchase.

1/2 in. 155F 4.9K Pendent Sprinkler Head in Signal White

Tyco

Rapid Response Series 1/2 in. 155F 4.9K Pendent Sprinkler Head in Signal White

  • Fast #
  • Part #T512124155
  • Item #8230442
  • Manufacturer Part #512124155
5 out of 5 Customer Rating
Brand image
Tyco

Rapid Response Series 1/2 in. 155F 4.9K Pendent Sprinkler Head in Signal White

  • Fast #
  • Part #T512124155
  • Item #8230442
  • Manufacturer Part #512124155
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
2-1/4 in
K-Factor
4.9
Pressure - Maximum
175 psi
Thread Size
1/2 in
Characteristics & Features
Coating
Polyester
Collection
Rapid Response Series
Color Finish Category
Whites
Color Finish Name
Signal White
Material
Copper Alloy
Electrical & Operational Information
Maximum Temperature
155
Warranty & Product Information
Application
Residential
FM Approved
No
NSF
NSF 61
Product Type
Pendant
UL Listed
Yes