This product requires certification to purchase.

1/2 in. 155F 4.9K Pendent Sprinkler Head in Chrome

Tyco

Series LFII 1/2 in. 155F 4.9K Pendent Sprinkler Head in Chrome

  • Fast #
  • Part #T512129155
  • Item #8230439
  • Manufacturer Part #512129155
5 out of 5 Customer Rating
Brand image
Tyco

Series LFII 1/2 in. 155F 4.9K Pendent Sprinkler Head in Chrome

  • Fast #
  • Part #T512129155
  • Item #8230439
  • Manufacturer Part #512129155
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels
  • Includes a corrosion-resistant coating
  • UL and C-UL listed; NSF/ANSI 61 certified
  • For 4.9K pendent sprinkler, wet pipe systems (TY2236), see TFP403 for technical information and listing details
  • 6.9K pendent and recessed pendent are FM approved
  • The recessed option is for use with finished ceilings and employs a two-piece Style 20 recessed escutcheon
  • For 5.8K pendent and recessed pendent, wet pipe systems (TY3934), see TFP401 for technical information and listing details
  • For 3.0K pendent sprinkler, wet pipe systems (TY1234), see TFP402 for technical information and listing details
  • For 6.9K pendent sprinkler, wet pipe systems (TY4234), see TFP408 for technical information and listing details
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-1/4 in
K-Factor
4.9
Pressure - Maximum
175 psi
Characteristics & Features
Collection
Series LFII
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Brass, Bronze, Copper, Glass
Electrical & Operational Information
Maximum Temperature
155
Warranty & Product Information
Application
Residential
FM Approved
No
NSF
NSF 61
Product Type
Pendent Sprinkler
UL Listed
Yes