This product requires certification to purchase.

Grey White Concealed Cover Plate

Tyco

Series LFII Grey White Concealed Cover Plate

  • Fast #
  • Part #T568915135
  • Item #9736222
  • Manufacturer Part #568915135
4.8 out of 5 Customer Rating
Brand image
Tyco

Series LFII Grey White Concealed Cover Plate

  • Fast #
  • Part #T568915135
  • Item #9736222
  • Manufacturer Part #568915135
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Grey White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Element Protection: Fire sprinkler cover plates shield the system from dust and moisture, ensuring reliable operation of heat-sensitive components.
  • Requires Certification

Documents


Specifications

Application:
Sprinkler Head
Brand Model Compatibility:
TY3584
Collection:
Series LFII
Color Finish Category:
Whites
Color Finish Name:
Grey White
Diameter:
3-1/4
Diameter - Inside 1:
2-1/2
Installation Type:
Push-on
Product Type:
Concealed Cover Plate
UL Listed:
Yes