This product requires certification to purchase.

Signal White Concealed Cover Plate

Tyco

Series LFII Signal White Concealed Cover Plate

  • Fast #
  • Part #T568914165
  • Item #9736229
  • Manufacturer Part #568914165
5 out of 5 Customer Rating
Brand image
Tyco

Series LFII Signal White Concealed Cover Plate

  • Fast #
  • Part #T568914165
  • Item #9736229
  • Manufacturer Part #568914165
5 out of 5 Customer Rating

X Points

Color Finish Name: Signal White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Element Protection: Fire sprinkler cover plates shield the system from dust and moisture, ensuring reliable operation of heat-sensitive components.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3-1/4 in
Diameter - Inside 1
2-1/2 in
Weight
0.15 lb
Characteristics & Features
Brand Model Compatibility
TY3584
Collection
Series LFII
Color Finish Category
Whites
Color Finish Name
Signal White
Installation Type
Push-on
Warranty & Product Information
Application
Sprinkler Head
FM Approved
No
Product Type
Concealed Cover Plate
UL Listed
Yes