This product requires certification to purchase.

1/2 in. 155F 5.6K Standard Response Sprinkler Head in Natural Brass

Tyco

Series RFII 1/2 in. 155F 5.6K Standard Response Sprinkler Head in Natural Brass

  • Fast #
  • Part #T517901155
  • Item #1960537
  • Manufacturer Part #517901155
4.8 out of 5 Customer Rating
Brand image
Tyco

Series RFII 1/2 in. 155F 5.6K Standard Response Sprinkler Head in Natural Brass

  • Fast #
  • Part #T517901155
  • Item #1960537
  • Manufacturer Part #517901155
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80 Pallet: 1280
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Optimal for architecturally sensitive areas such as hotel lobbies, office buildings, churches, and restaurants
  • Decorative sprinklers featuring a flat cover plate designed to conceal the sprinkler
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
2-1/4 in
K-Factor
5.6
Pressure - Maximum
175 psi
Thread Size
1/2 in
Width
2-5/8 in
Characteristics & Features
Coating
Painted
Collection
Series RFII
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Installation Type
Concealed Mount
Material
Brass
Electrical & Operational Information
Maximum Temperature
155
Warranty & Product Information
Application
Commercial
FM Approved
Yes
Product Type
Standard Response
UL Listed
Yes