This product requires certification to purchase.

Non-Magnetic 1/2 in. 200F Quick Response Extended Coverage Concealed Pendent Sprinkler Head 5.6 K-Factor

Tyco

Series RFII-MRI Non-Magnetic 1/2 in. 200F Quick Response Extended Coverage Concealed Pendent Sprinkler Head 5.6 K-Factor

  • Fast #
  • Part #T518021200
  • Item #8027186
  • Manufacturer Part #518021200
5 out of 5 Customer Rating
Brand image
Tyco

Series RFII-MRI Non-Magnetic 1/2 in. 200F Quick Response Extended Coverage Concealed Pendent Sprinkler Head 5.6 K-Factor

  • Fast #
  • Part #T518021200
  • Item #8027186
  • Manufacturer Part #518021200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Non-magnetic flat-plate concealed sprinkler for MRI room applications
  • Tested up to 7 Tesla (standard MRI apparatus is typically 3 Tesla)
  • Extended coverage option designed to protect standardized MRI rooms with fewer sprinklers (up to 5 fewer than standard coverage)
  • Available in Extended and Standard Coverage
  • Requires a compatible TYCO® Model RFII cover plate (available in Grey White, Signal White, Jet Black, Brass, and custom paint)
  • Requires Certification

Documents

Dimensions & Measurements
K-Factor
5.6
Pressure - Maximum
175 psi
Thread Size
1/2 in
Characteristics & Features
Collection
Series RFII-MRI
Color Finish Name
Brass
Material
Bronze, Brass, Stainless Steel
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Commercial
ASTM
ASTM F-2052 2015
FM Approved
No
Product Type
Quick Response, Pendant
UL Listed
Yes