This product requires certification to purchase.

1/2 in. 155F 5.6K Horizontal Sidewall and Standard Response Sprinkler Head in Chrome Plated

Tyco

Series TY-B 1/2 in. 155F 5.6K Horizontal Sidewall and Standard Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #T575789155
  • Item #1959551
  • Manufacturer Part #575789155
5 out of 5 Customer Rating
Brand image
Tyco

Series TY-B 1/2 in. 155F 5.6K Horizontal Sidewall and Standard Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #T575789155
  • Item #1959551
  • Manufacturer Part #575789155
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Frangible bulb automatic sprinklers
  • Intended for use in fire sprinkler systems designed in accordance with the standard installation rules recognized by the applicable listing or approval agency
  • UL and C-UL listed; FM, NYC, LPCB and VdS approved
  • For 5.6 K-factor, horizontal and vertical sidewall sprinklers (TY3451, TY3351), see TFP161 for technical information and listing details
  • For 5.6 K-factor, upright and pendent sprinklers (TY315, TY325), see TFP152 for technical information and listing details
  • For 2.8, 5.6 and 8.0 K-factor, upright, pendent, and recessed pendent sprinkler (TY1151, TY1251, TY4851, TY4951, TY4151, TY4251, TY3151, TY3251), see TFP151 for technical information and listing details
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
2-3/16 in
K-Factor
5.6
Size
2-3/16 in x 1-13/16 in
Thread Size
1/2 in
Width
1-13/16 in
Characteristics & Features
Coating
Painted
Collection
Series TY-B
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Ceiling Mount, Wall Mount
Material
Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic
Material Type
Beryllium, PTFE
Warranty & Product Information
Application
Commercial
FM Approved
Yes
ISO
ISO 7-1
Product Type
Horizontal Sidewall, Standard Coverage, Standard Response
UL Listed
Yes