This product requires certification to purchase.

1/2 in. 155F 5.6K Pendent and Standard Response Sprinkler Head in White

Tyco

Series TY-B 1/2 in. 155F 5.6K Pendent and Standard Response Sprinkler Head in White

  • Fast #
  • Part #T775714155
  • Item #4522748
  • Manufacturer Part #775714155
5 out of 5 Customer Rating
Brand image
Tyco

Series TY-B 1/2 in. 155F 5.6K Pendent and Standard Response Sprinkler Head in White

  • Fast #
  • Part #T775714155
  • Item #4522748
  • Manufacturer Part #775714155
5 out of 5 Customer Rating

X Points

Color Finish Name: Signal White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 4200
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • UL and C-UL listed; FM, NYC, LPCB, and VdS approved
  • For 5.6 K-factor, upright and pendent sprinklers (TY315, TY325), see TFP152 for technical information and listing details
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
2-3/8 in
K-Factor
5.6
Thread Size
1/2 in
Characteristics & Features
Coating
Painted
Collection
Series TY-B
Color Finish Category
Whites
Color Finish Name
Signal White
Installation Type
Ceiling Mount
Material
Brass, Bronze, Copper, Glass, Plastic, Stainless Steel
Material Type
PTFE
Opening Size
3-1/2 in
Warranty & Product Information
Application
Commercial
FM Approved
Yes
ISO
ISO 7-1
Product Type
Pendant, Standard Response
UL Listed
Yes