This product requires certification to purchase.

1/2 in. 155F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Signal White

Tyco

Series TY-FRB 1/2 in. 155F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Signal White

  • Fast #
  • Part #T573784155
  • Item #1959476
  • Manufacturer Part #573784155
5 out of 5 Customer Rating
Brand image
Tyco

Series TY-FRB 1/2 in. 155F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Signal White

  • Fast #
  • Part #T573784155
  • Item #1959476
  • Manufacturer Part #573784155
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 2800
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
K-Factor
5.6
Length
2-3/16 in
Size
2-7/8 in x 2-3/16 in x 1-13/16 in
Thread Size
1/2 in
Width
1-13/16 in
Characteristics & Features
Coating
Painted
Collection
Series TY-FRB
Color Finish Category
Whites
Color Finish Name
Signal White
Installation Type
Horizontal Mount
Material
Nickel, Brass, Bronze, Copper, Glass, Plastic, Stainless Steel
Material Type
Beryllium, PTFE
Opening Size
2-7/8 in
Electrical & Operational Information
Maximum Temperature
155
Warranty & Product Information
Application
Commercial
ASTM
ASTM A-479, ASTM A-479M
FM Approved
Yes
ISO
ISO 7-1
Product Type
Horizontal Sidewall, Quick Response
UL Listed
Yes