This product requires certification to purchase.

3/4 in. 155F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated

Tyco

Series TY-FRB 3/4 in. 155F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #T573919155
  • Item #1958358
  • Manufacturer Part #573919155
3.6 out of 5 Customer Rating
Brand image
Tyco

Series TY-FRB 3/4 in. 155F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #T573919155
  • Item #1958358
  • Manufacturer Part #573919155
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
2-5/16 in
K-Factor
8
Thread Size
3/4 in
Characteristics & Features
Coating
Painted
Collection
Series TY-FRB
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Nickel, Brass, Bronze, Copper, Glass, Plastic
Material Type
Beryllium, PTFE
Electrical & Operational Information
Maximum Temperature
155
Warranty & Product Information
Application
Commercial
ASTM
ASTM A-479, ASTM A-479M
FM Approved
Yes
ISO
ISO 7-1
Product Type
Pendant, Quick Response
UL Listed
Yes