This product requires certification to purchase.

1/2 in. 165F 5.6K Pendent and Standard Response Sprinkler Head in Natural Brass

Tyco

Series TY-L 1/2 in. 165F 5.6K Pendent and Standard Response Sprinkler Head in Natural Brass

  • Fast #
  • Part #T531121165
  • Item #1959788
  • Manufacturer Part #531121165
5 out of 5 Customer Rating
Brand image
Tyco

Series TY-L 1/2 in. 165F 5.6K Pendent and Standard Response Sprinkler Head in Natural Brass

  • Fast #
  • Part #T531121165
  • Item #1959788
  • Manufacturer Part #531121165
5 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Solder type spray sprinklers for use in light, ordinary, and extra hazard commercial occupancies such as banks, hotels, shopping malls, factories, refineries, and chemical plants
  • UL and C-UL listed, FM and LPCB approved
  • For 5.6 and 8.0 K-factor upright, pendent, and recessed pendent sprinklers (TY3111, TY3211, TY4111, TY4211, TY4811, TY4911), see TFP110 for technical information and listing details
  • For 5.6 K-factor horizontal sidewall sprinkler (TY3311), see TFP120 for technical information and listing details
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
2-5/8 in
K-Factor
5.6
Thread Size
1/2 in
Characteristics & Features
Coating
Painted
Collection
Series TY-L
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Installation Type
Ceiling Mount
Material
Brass, Bronze, Copper, Nickel Alloy, Plastic, Stainless Steel
Material Type
Monel®, PTFE
Warranty & Product Information
Application
Commercial
FM Approved
Yes
ISO
ISO 7-1
Product Type
Pendant, Standard Coverage, Standard Response
UL Listed
Yes