2-7/8 x 1-15/16 x 1/2 in. NPT Carbon Steel Escutcheon in Jet Black
Style 15 2-7/8 x 1-15/16 x 1/2 in. NPT Carbon Steel Escutcheon in Jet Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Consists of a mounting plate and closure for finished appearance in ceilings or soffits
- Intended for use in areas with finished ceilings or walls, and the adjustment provided by these escutcheons reduces the accuracy to which fixed piping to the sprinklers must be cut, while providing a decorative recessed sprinkler installation
- Primarily designed for use with standard spray, quick response sprinklers and the designer residential sidewall sprinklers
- Maximum 12,7 to 19,1mm (1?2" to 3?4") adjustment
Specifications
- Application:
- Ceiling, Fire Protection, Wall
- Brand Model Compatibility:
- TY2236, TY323, TY3231, TY325, TY3251
- Collection:
- Style 15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Jet Black
- Diameter:
- 2-7/8
- Diameter - Inside 1:
- 1-15/16
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 1
- Installation Type:
- Recessed Mount
- Material:
- Carbon Steel
- Product Type:
- Escutcheon
- UL Listed:
- Yes