This product requires certification to purchase.

5 x 1/2 in. NPT Escutcheon in Chrome Plated

Tyco

Style A 5 x 1/2 in. NPT Escutcheon in Chrome Plated

  • Fast #
  • Part #T560127622
  • Item #1962834
  • Manufacturer Part #560127622
4 out of 5 Customer Rating
Brand image
Tyco

Style A 5 x 1/2 in. NPT Escutcheon in Chrome Plated

  • Fast #
  • Part #T560127622
  • Item #1962834
  • Manufacturer Part #560127622
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

Product Details

Product Details

  • When properly installed, the escutcheon is held fast to the ceiling to deter its removal
  • The shape of the escutcheon cannot be easily grasped, which further deters tampering
  • Requires Certification

Specifications

Application:
Fire Sprinkler
Brand Model Compatibility:
Model TFP PH2
Collection:
Style A
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
5 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Product Type:
Escutcheon
UL Listed:
Yes