This product requires certification to purchase.

4-1/4 x 1/2 in. NPT Escutcheon in Chrome Plated

Tyco

Style B-1 4-1/4 x 1/2 in. NPT Escutcheon in Chrome Plated

  • Fast #
  • Part #T560017511
  • Item #1963709
  • Manufacturer Part #560017511
5 out of 5 Customer Rating
Brand image
Tyco

Style B-1 4-1/4 x 1/2 in. NPT Escutcheon in Chrome Plated

  • Fast #
  • Part #T560017511
  • Item #1963709
  • Manufacturer Part #560017511
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Sprinkler
Brand Model Compatibility:
Model TFP PH2
Collection:
Style B-1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
4-1/4 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Product Type:
Escutcheon
UL Listed:
Yes