This product requires certification to purchase.

4-1/4 x 1/2 in. NPT Escutcheon in Chrome Plated

Tyco

Style B-2 4-1/4 x 1/2 in. NPT Escutcheon in Chrome Plated

  • Fast #
  • Part #T560017512
  • Item #1963716
  • Manufacturer Part #560017512
4 out of 5 Customer Rating
Brand image
Tyco

Style B-2 4-1/4 x 1/2 in. NPT Escutcheon in Chrome Plated

  • Fast #
  • Part #T560017512
  • Item #1963716
  • Manufacturer Part #560017512
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4-1/4 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Brand Model Compatibility
Model TFP PH5
Collection
Style B-2
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Warranty & Product Information
Application
Fire Sprinkler
FM Approved
No
Product Type
Escutcheon
UL Listed
Yes