This product requires certification to purchase.

Sprinkler Wrench

Tyco

W-Type 25 Sprinkler Wrench

  • Fast #
  • Part #T563141001
  • Item #3794190
  • Manufacturer Part #563141001
4 out of 5 Customer Rating
Brand image
Tyco

W-Type 25 Sprinkler Wrench

  • Fast #
  • Part #T563141001
  • Item #3794190
  • Manufacturer Part #563141001
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tyco wrench specifically designed for Tyco sprinkler installation and removal
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1/2 in
Characteristics & Features
Brand Model Compatibility
TY1281, TY1282, TY1381, TY1382, TY3281, TY3282, TY3381, TY3382
Collection
W-Type 25
Color Finish Name
Unfinished
Material
Metal
Number of Tools Included
1
Tool Type
Wrench
WrenchType
Sprinkler
Warranty & Product Information
Application
Fire Protection
GSA Approved
No
UL Listed
No
UPC
990002335869