This product requires certification to purchase.

Sprinkler Wrench

Tyco

W-Type 37 Sprinkler Wrench

  • Fast #
  • Part #T563201015
  • Item #8966063
  • Manufacturer Part #563201015
5 out of 5 Customer Rating
Brand image
Tyco

W-Type 37 Sprinkler Wrench

  • Fast #
  • Part #T563201015
  • Item #8966063
  • Manufacturer Part #563201015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Brand Model Compatibility
Model LFII, Model RFII, TY2324, TY3521, TY4522
Collection
W-Type 37
Material
Metal
Number of Tools Included
1
Tool Type
Wrench
WrenchType
Sprinkler
Warranty & Product Information
Application
Fire Protection
GSA Approved
No
UL Listed
No