This product requires certification to purchase.

Sprinkler Wrench

Tyco

W-Type 6 Sprinkler Wrench

  • Fast #
  • Part #T560006387
  • Item #1958185
  • Manufacturer Part #560006387
4.4 out of 5 Customer Rating
Brand image
Tyco

W-Type 6 Sprinkler Wrench

  • Fast #
  • Part #T560006387
  • Item #1958185
  • Manufacturer Part #560006387
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 66 Pallet: 3564
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Used on item pendent sprinkler
  • Requires Certification

Documents

Characteristics & Features
Brand Model Compatibility
Model CC2, Model EC-5, Model LFII, Model TY-B, Model TY-FRB
Collection
W-Type 6
Color Finish Name
Powder Coated
Material
Metal
Number of Tools Included
1
Tool Type
Wrench
WrenchType
Sprinkler
Warranty & Product Information
Application
Fire Protection, Residential
UPC
990002335159