2 in. No-Hub Cast Iron P-Trap

Part #TNHPTTPK  |  Item #5098671  |  Manufacturer Part #011200

$71.10 EACH
(Pricing is for 2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2 in

    Part #TNHPTTPK | Item #5098671 | Mfr. Part #011200

    Call for Pricing
    Call for Pricing
    Call us for price
    $71.10 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #TNHPTTPM | Item #5098679 | Mfr. Part #011217

    Call for Pricing
    Call for Pricing
    Call us for price
    $112.60 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #TNHPTTPP | Item #5098691 | Mfr. Part #011224

    Call for Pricing
    Call for Pricing
    Call us for price
    $197.60 /EACH

    Added to your cart. View Cart

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

Specifications

ASTM Specifications: ASTM A-888

Clean Bagged: No

End Connection 1: No Hub

End Connection 2: No Hub

End Connections: No Hub

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: P-Trap

Material: Cast Iron