This product requires certification to purchase.

2 in. No Hub Cast Iron Coupling

Tyler Pipe

2 in. No Hub Cast Iron Coupling

  • Fast #
  • Part #DT006084
  • Item #1773909
  • Manufacturer Part #T006084
3.3 out of 5 Customer Rating
Brand image
Tyler Pipe

2 in. No Hub Cast Iron Coupling

  • Fast #
  • Part #DT006084
  • Item #1773909
  • Manufacturer Part #T006084
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Straight, Coupling
Material
Cast Iron
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A-888, ASTM C-1277
NSF Certified
Yes
Origin
Domestic