This product requires certification to purchase.

2 in. No Hub Cast Iron Tap Adapter

Tyler Pipe

2 in. No Hub Cast Iron Tap Adapter

  • Fast #
  • Part #TNHTAK
  • Item #5098386
  • Manufacturer Part #009917
3.6 out of 5 Customer Rating
Brand image
Tyler Pipe

2 in. No Hub Cast Iron Tap Adapter

  • Fast #
  • Part #TNHTAK
  • Item #5098386
  • Manufacturer Part #009917
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Tap, Adapter
Material:
Cast Iron
Origin:
Domestic