This product requires certification to purchase.

3 in. Cast Iron Sanitary Cross

Tyler Pipe

3 in. Cast Iron Sanitary Cross

  • Fast #
  • Part #TSVSCM
  • Item #5098958
  • Manufacturer Part #002536
5 out of 5 Customer Rating
Brand image
Tyler Pipe

3 in. Cast Iron Sanitary Cross

  • Fast #
  • Part #TSVSCM
  • Item #5098958
  • Manufacturer Part #002536
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Size 4
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Straight, Sanitary, Cross
Material
Cast Iron
Warranty & Product Information
Origin
Domestic