This product requires certification to purchase.

3 x 2 in. No Hub Cast Iron Sanitary Tee

Tyler Pipe

3 x 2 in. No Hub Cast Iron Sanitary Tee

  • Fast #
  • Part #TNHSTMMK
  • Item #5098922
  • Manufacturer Part #007593
5 out of 5 Customer Rating
Brand image
Tyler Pipe

3 x 2 in. No Hub Cast Iron Sanitary Tee

  • Fast #
  • Part #TNHSTMMK
  • Item #5098922
  • Manufacturer Part #007593
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 220 Pallet: 440
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hub less cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connections
No Hub
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Sizes
3 in x 3 in x 2 in
Characteristics & Features
Fitting Type
Reducing, Sanitary, Tee
Material
Cast Iron
Warranty & Product Information
Application
Conductors, Rainwater, Soil Pipe, Storm Drainage, Vent Lines, Waste
ASTM
ASTM A-888
NSF Certified
Yes
Origin
Domestic