4 in. No-Hub Cast Iron Sanitary Tee

Part #TNHSTP  |  Item #5098766  |  Manufacturer Part #007630

$69.40 EACH
(Pricing is for 4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #TNHSTJ | Item #5098734 | Mfr. Part #007555

    Call for Pricing
    Call for Pricing
    Call us for price
    $27.70 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #TNHSTK | Item #5098739 | Mfr. Part #007579

    Call for Pricing
    Call for Pricing
    Call us for price
    $29.70 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #TNHSTM | Item #5098753 | Mfr. Part #007609

    Call for Pricing
    Call for Pricing
    Call us for price
    $36.60 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #TNHSTP | Item #5098766 | Mfr. Part #007630

    Call for Pricing
    Call for Pricing
    Call us for price
    $69.40 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #TNHSTS | Item #5098780 | Mfr. Part #007678

    Call for Pricing
    Call for Pricing
    Call us for price
    $162.00 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #TNHSTU | Item #5098789 | Mfr. Part #007708

    Call for Pricing
    Call for Pricing
    Call us for price
    $165.20 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #TNHSTX | Item #5098797 | Mfr. Part #007760

    Call for Pricing
    Call for Pricing
    Call us for price
    $669.80 /EACH

    Added to your cart. View Cart

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

Specifications

Clean Bagged: No

End Connection 1: No Hub

End Connection 2: No Hub

End Connection 3: No Hub

End Connections: No Hub

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 4 in

Fitting Sizes: 4 in

Fitting Type: [Sanitary, Straight]

Material: Cast Iron