This product requires certification to purchase.

4 in. Hub x Spigot 45 Degree Cast Iron 1/8 Bend

Tyler Pipe

4 in. Hub x Spigot 45 Degree Cast Iron 1/8 Bend

  • Fast #
  • Part #TSV4P
  • Item #5098558
  • Manufacturer Part #000532
4.7 out of 5 Customer Rating
Brand image
Tyler Pipe

4 in. Hub x Spigot 45 Degree Cast Iron 1/8 Bend

  • Fast #
  • Part #TSV4P
  • Item #5098558
  • Manufacturer Part #000532
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 85 Pallet: 170
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Black cast iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Hub
End Connection 2
Spigot
End Connections
Hub x Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Bend, Straight
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-74
NSF Certified
No
Origin
Domestic