This product requires certification to purchase.

4 in. No Hub Cast Iron Test Tee

Tyler Pipe

4 in. No Hub Cast Iron Test Tee

  • Fast #
  • Part #TNHTTP
  • Item #5099106
  • Manufacturer Part #009443
3.7 out of 5 Customer Rating
Brand image
Tyler Pipe

4 in. No Hub Cast Iron Test Tee

  • Fast #
  • Part #TNHTTP
  • Item #5099106
  • Manufacturer Part #009443
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hub less cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connections
No Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Straight, Test Tee
Material
Cast Iron
Warranty & Product Information
Application
Conductors, Rainwater, Soil Pipe, Storm Drainage, Vent Lines, Waste
ASTM
ASTM A-888
NSF Certified
Yes
Origin
Domestic