Tyler Pipe
4 x 2 in. No-Hub Cast Iron Short Reducer
Part #TNHSRPK | Item #5098405 | Manufacturer Part #009689
$23.40
EACH
(Pricing is for 4 in x 2 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Cast iron pipe and fittings offer the advantages of low-cost installation
- Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
- The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
Specifications
ASTM Specifications: ASTM A-888
Clean Bagged: No
End Connection 1: No Hub
End Connection 2: No Hub
End Connections: No Hub
Fitting Size 1: 4 in
Fitting Size 2: 2 in
Fitting Sizes: 4 in x 2 in
Fitting Type: Reducer
Material: Cast Iron