5 in. No Hub Cast Iron Test Tee

You last purchased this on
 
Tyler Pipe

5 in. No Hub Cast Iron Test Tee

  • Fast #
  • Part #TNHTTS
  • Item #5099117
  • Manufacturer Part #009450
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Pipe

5 in. No Hub Cast Iron Test Tee

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Hub less cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Application:
Conductors, Rainwater, Soil Pipe, Storm Drainage, Vent Lines, Waste
Clean Bagged:
No
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Size 3:
5 in
Fitting Sizes:
5 in
Fitting Type:
Straight, Test Tee
Material:
Cast Iron
NSF Certified:
Yes
Origin:
Domestic