This product requires certification to purchase.

5 in. x 3-1/2 ft. hub x spigot cast iron soil pipe

Tyler Pipe

5 in. x 3-1/2 ft. hub x spigot cast iron soil pipe

  • Fast #
  • Part #TSVSHPS42
  • Item #5098409
  • Manufacturer Part #244080
5 out of 5 Customer Rating
Brand image
Tyler Pipe

5 in. x 3-1/2 ft. hub x spigot cast iron soil pipe

  • Fast #
  • Part #TSVSHPS42
  • Item #5098409
  • Manufacturer Part #244080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Bundle: 112
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Spigot
End Connections
Hub x Spigot
Length
3-1/2 ft
Weight
38 lb
Characteristics & Features
Material
Cast Iron
PipeTubing Size
5 in
Schedule Class
Service Weight
Warranty & Product Information
ASTM
ASTM A 74
NSF Certified
Yes