6 in. No Hub Cast Iron Test Tee

Part #TNHTTU  |  Item #5099129  |  Manufacturer Part #009467

$228.70 EACH
(Pricing is for 6 in)
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #TNHTT10 | Mfr. Part #381501

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,090.60 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #TNHTTK | Mfr. Part #009429

    Call for Pricing
    Call for Pricing
    Call us for price
    $36.20 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #TNHTTM | Mfr. Part #009436

    Call for Pricing
    Call for Pricing
    Call us for price
    $59.60 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #TNHTTP | Mfr. Part #009443

    Call for Pricing
    Call for Pricing
    Call us for price
    $104.60 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #TNHTTS | Mfr. Part #009450

    Call for Pricing
    Call for Pricing
    Call us for price
    $215.10 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #TNHTTU | Mfr. Part #009467

    Call for Pricing
    Call for Pricing
    Call us for price
    $228.70 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #TNHTTX | Mfr. Part #009474

    Call for Pricing
    Call for Pricing
    Call us for price
    $584.00 /EACH

    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

Specifications

ASTM Specifications: ASTM A-888

Clean Bagged: No

End Connection 1: No Hub

End Connection 2: No Hub

End Connection 3: No Hub

End Connections: No Hub

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight, Test Tee

Material: Cast Iron

Origin: Domestic