This product requires certification to purchase.

6 in. Ductile Iron Flange

Tyler Pipe

6 in. Ductile Iron Flange

  • Fast #
  • Part #TF9UD
  • Item #1821257
  • Manufacturer Part #F9UD
5 out of 5 Customer Rating
Brand image
Tyler Pipe

6 in. Ductile Iron Flange

  • Fast #
  • Part #TF9UD
  • Item #1821257
  • Manufacturer Part #F9UD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Tap Size
1/2 in
Characteristics & Features
Fitting Type
Flange, Straight
Flange Type
Blind
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.11