6 in. No Hub 90 Degree Cast Iron 1/4 Bend
6 in. No Hub 90 Degree Cast Iron 1/4 Bend
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 45 Pallet: 90-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Cast iron pipe and fittings offer the advantages of low-cost installation
- Hub less cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
- The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
Specifications
- ASTM:
- ASTM A-888
- Elbow Degree:
- 90°
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Bend, Straight
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Domestic