This product requires certification to purchase.

4 in. Gasket

Tyler Pipe

Ty-Seal® 4 in. Gasket

  • Fast #
  • Part #TSVTGP
  • Item #5098641
  • Manufacturer Part #004899
4 out of 5 Customer Rating
Brand image
Tyler Pipe

Ty-Seal® 4 in. Gasket

  • Fast #
  • Part #TSVTGP
  • Item #5098641
  • Manufacturer Part #004899
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • One-piece compression gasket
  • Used for joining hub and spigot cast iron soil pipe and fittings made according to ASTM A-74
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
4 in
Characteristics & Features
Collection
Ty-Seal®
Fitting Type
Gasket
Material
Rubber
Material Type
Neoprene
Warranty & Product Information
ASTM
ASTM C-564, ASTM D-1149, ASTM D-1229, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-471, ASTM D-573, ASTM D-624
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No