10 in. Flanged 125# Ductile Iron C110 Full Body 11-1/4 Degree Bend
10 in. Flanged 125# Ductile Iron C110 Full Body 11-1/4 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C110, ANSI A21.10, ANSI 125 B16.1, ANSI C104, ANSI A21.4
- AWWA:
- AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4
- Ductile Iron Class:
- C110
- Elbow Degree:
- 11-1/4
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 10
- Fitting Size 2:
- 10
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Pipe Lining:
- Cement
- Pressure Class:
- 125#
- UPC:
- 670610123897