This product requires certification to purchase.

10 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body 45 Degree Bend

Tyler Union

10 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body 45 Degree Bend

  • Fast #
  • Part #DMJF4LA10
  • Item #2402358
  • Manufacturer Part #670610365365
3.1 out of 5 Customer Rating
Brand image
Tyler Union

10 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body 45 Degree Bend

  • Fast #
  • Part #DMJF4LA10
  • Item #2402358
  • Manufacturer Part #670610365365
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Straight
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.10, ANSI B16.1 Class 125, ANSI C110
AWWA
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-153
Origin
Domestic
UPC
670610365365