This product requires certification to purchase.

10 in. Mechanical Joint x Flared Ductile Iron C153 Short Body 11-1/4 Degree Bend (Less Accessories)

Tyler Union

10 in. Mechanical Joint x Flared Ductile Iron C153 Short Body 11-1/4 Degree Bend (Less Accessories)

  • Fast #
  • Part #DMJF1LA10
  • Item #2401017
  • Manufacturer Part #670610365488
3.2 out of 5 Customer Rating
Brand image
Tyler Union

10 in. Mechanical Joint x Flared Ductile Iron C153 Short Body 11-1/4 Degree Bend (Less Accessories)

  • Fast #
  • Part #DMJF1LA10
  • Item #2401017
  • Manufacturer Part #670610365488
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
11-1/4°
End Connection 1
Mechanical Joint
End Connection 2
Flare
End Connections
Mechanical Joint x Flare
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Straight
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI C153, ANSI C111, ANSI A21.53, ANSI C104, ANSI A21.4, ANSI C116
AWWA
AWWA C-153, AWWA C-111, AWWA C-104, AWWA C-116, AWWA C-600, AWWA A-21.53, AWWA A-21.4
UPC
670610365488