This product requires certification to purchase.

10 x 10 x 8 x 8 in. Mechanical Joint Ductile Iron C153 Short Body Cross (Less Accessories)

Tyler Union

10 x 10 x 8 x 8 in. Mechanical Joint Ductile Iron C153 Short Body Cross (Less Accessories)

  • Fast #
  • Part #MJELCRLA10X
  • Item #1630412
  • Manufacturer Part #670610030836
5 out of 5 Customer Rating
Brand image
Tyler Union

10 x 10 x 8 x 8 in. Mechanical Joint Ductile Iron C153 Short Body Cross (Less Accessories)

  • Fast #
  • Part #MJELCRLA10X
  • Item #1630412
  • Manufacturer Part #670610030836
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Pressure rating 350 psi
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connection 4
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
8 in
Fitting Size 4
8 in
Fitting Sizes
10 in x 8 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Ductile Iron Class
C153
Fitting Type
Reducing
Material
Ductile Iron
Pipe Lining
Fusion Bonded Epoxy
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
AWWA
AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Origin
Global
UPC
670610030836