This product requires certification to purchase.

10 X 6 Flange C110 Wye PC

Tyler Union

10 X 6 Flange C110 Wye PC

  • Fast #
  • Part #FYPC10U
  • Item #3523318
  • Manufacturer Part #670610091110
4.2 out of 5 Customer Rating
Brand image
Tyler Union

10 X 6 Flange C110 Wye PC

  • Fast #
  • Part #FYPC10U
  • Item #3523318
  • Manufacturer Part #670610091110
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
6 in
Fitting Sizes
10 in x 6 in
Characteristics & Features
Ductile Iron Class
C110
Fitting Type
Reducing
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI C110, ANSI A21.10, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI 125, ANSI B16.1
AWWA
AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4
FM Approved
Yes
NSF Certified
Yes
Type
FYPC10U
UL Listed
Yes
UPC
670610091110