This product requires certification to purchase.

10 X 6 Flange Epoxy Tee

Tyler Union

10 X 6 Flange Epoxy Tee

  • Fast #
  • Part #FELT10U
  • Item #1630475
  • Manufacturer Part #670610138334
5 out of 5 Customer Rating
Brand image
Tyler Union

10 X 6 Flange Epoxy Tee

  • Fast #
  • Part #FELT10U
  • Item #1630475
  • Manufacturer Part #670610138334
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
6 in
Fitting Sizes
10 in x 6 in
Characteristics & Features
Material
Ductile Iron
Warranty & Product Information
Type
FELT10U
UPC
670610138334