This product requires certification to purchase.

10 x 8 in. Mechanical Joint AWWA Ductile Iron C153 Short Body Reducer

Tyler Union

10 x 8 in. Mechanical Joint AWWA Ductile Iron C153 Short Body Reducer

  • Fast #
  • Part #DMJRP4LA10X
  • Item #7164239
  • Manufacturer Part #670610397435
5 out of 5 Customer Rating
Brand image
Tyler Union

10 x 8 in. Mechanical Joint AWWA Ductile Iron C153 Short Body Reducer

  • Fast #
  • Part #DMJRP4LA10X
  • Item #7164239
  • Manufacturer Part #670610397435
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Pressure Rating 350 psi
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
10 in
Fitting Size 2:
8 in
Fitting Sizes:
10 in x 8 in
Fitting Type:
Reducing
Material:
Ductile Iron
Origin:
Domestic
Pipe Lining:
Protecto 401™
Type:
J4041320X09CC