This product requires certification to purchase.

20 in. Flanged Bituminous Tar Ductile Iron C110 Full Body Tee

Tyler Union

119 Luxury Series 20 in. Flanged Bituminous Tar Ductile Iron C110 Full Body Tee

  • Fast #
  • Part #FTPC20
  • Item #3524093
  • Manufacturer Part #670610092735
5 out of 5 Customer Rating
Brand image
Tyler Union

119 Luxury Series 20 in. Flanged Bituminous Tar Ductile Iron C110 Full Body Tee

  • Fast #
  • Part #FTPC20
  • Item #3524093
  • Manufacturer Part #670610092735
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Coating:
Prime Coated
Collection:
119 Luxury Series
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Size 3:
20 in
Fitting Sizes:
20 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement
Pressure Class:
125#
UL Listed:
Yes
UPC:
670610092735