This product requires certification to purchase.

12 in. Domestic Ductile Iron C110 Full Body Blind Flange in Polished Chrome

Tyler Union

12 in. Domestic Ductile Iron C110 Full Body Blind Flange in Polished Chrome

  • Fast #
  • Part #DBFPC12
  • Item #1432234
  • Manufacturer Part #670610276586
4.6 out of 5 Customer Rating
Brand image
Tyler Union

12 in. Domestic Ductile Iron C110 Full Body Blind Flange in Polished Chrome

  • Fast #
  • Part #DBFPC12
  • Item #1432234
  • Manufacturer Part #670610276586
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Coating:
Prime Coated
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Flange
Flange Type:
Blind
Length:
19 in
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
250 psi
Pressure Class:
125#
Thickness:
1.25 in
UL Listed:
Yes
UPC:
670610276586