This product requires certification to purchase.

12 in. Flanged Ductile Iron C110 Full Body Tee

Tyler Union

12 in. Flanged Ductile Iron C110 Full Body Tee

  • Fast #
  • Part #DFTPC12
  • Item #3143047
  • Manufacturer Part #670610275770
4.9 out of 5 Customer Rating
Brand image
Tyler Union

12 in. Flanged Ductile Iron C110 Full Body Tee

  • Fast #
  • Part #DFTPC12
  • Item #3143047
  • Manufacturer Part #670610275770
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
12 in
Fitting Sizes
12 in
Pressure Class
125#
Pressure - Maximum
250 psi
Characteristics & Features
Coating
Asphaltic, Prime Coated
Ductile Iron Class
C110
Fitting Type
Straight
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
FM Approved
Yes
NSF Certified
Yes
Origin
Global
UL Listed
Yes
UPC
670610275770