This product requires certification to purchase.

12 in. Flared Ductile Iron C110 Full Body Tee with Epoxy Lined

Tyler Union

12 in. Flared Ductile Iron C110 Full Body Tee with Epoxy Lined

  • Fast #
  • Part #DFELT12
  • Item #3533520
  • Manufacturer Part #670610348634
3.8 out of 5 Customer Rating
Brand image
Tyler Union

12 in. Flared Ductile Iron C110 Full Body Tee with Epoxy Lined

  • Fast #
  • Part #DFELT12
  • Item #3533520
  • Manufacturer Part #670610348634
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Ductile Iron Class:
C110
End Connection 1:
Flare
End Connection 2:
Flare
End Connection 3:
Flare
End Connections:
Flare
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pipe Lining:
Epoxy
UL Listed:
No
UPC:
670610348634