This product requires certification to purchase.

12 in. Mechanical Joint Domestic Ductile Iron C110 Full Body Solid Cap (Less Accessories)

Tyler Union

12 in. Mechanical Joint Domestic Ductile Iron C110 Full Body Solid Cap (Less Accessories)

  • Fast #
  • Part #DFBSCAPLA12
  • Item #2401020
  • Manufacturer Part #670610069799
3.6 out of 5 Customer Rating
Brand image
Tyler Union

12 in. Mechanical Joint Domestic Ductile Iron C110 Full Body Solid Cap (Less Accessories)

  • Fast #
  • Part #DFBSCAPLA12
  • Item #2401020
  • Manufacturer Part #670610069799
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Pressure rating 350 psi
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
12 in
Fitting Sizes
12 in
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
C110
Fitting Type
Cap, Solid Cap
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Origin
Domestic
UPC
670610069799