This product requires certification to purchase.

12 in. Mechanical Joint x Flared Ductile Iron C153 Short Body Adapter

Tyler Union

12 in. Mechanical Joint x Flared Ductile Iron C153 Short Body Adapter

  • Fast #
  • Part #MJELFALA12
  • Item #1633216
  • Manufacturer Part #670610029724
4.9 out of 5 Customer Rating
Brand image
Tyler Union

12 in. Mechanical Joint x Flared Ductile Iron C153 Short Body Adapter

  • Fast #
  • Part #MJELFALA12
  • Item #1633216
  • Manufacturer Part #670610029724
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
ASTM:
ASTM A-242, ASTM A-536
Coating:
Fusion Bonded Epoxy
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61G, NSF 372
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Fusion Bonded Epoxy
Pressure - Maximum:
350 psi
UL Listed:
Yes
UPC:
670610029724