This product requires certification to purchase.

12 X 10 Ductile Iron 125# Flange P-401 Tee

Tyler Union

12 X 10 Ductile Iron 125# Flange P-401 Tee

  • Fast #
  • Part #FTP41210
  • Item #1839488
  • Manufacturer Part #670610040669
5 out of 5 Customer Rating
Brand image
Tyler Union

12 X 10 Ductile Iron 125# Flange P-401 Tee

  • Fast #
  • Part #FTP41210
  • Item #1839488
  • Manufacturer Part #670610040669
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
10 in
Fitting Sizes
12 in x 10 in
Characteristics & Features
Material
Ductile Iron
Warranty & Product Information
Type
FTP41210